Motion
8C5-8RFJSX90L

GATES RUBBER CO
8C5-8RFJSX90L

8C5-8RFJSX90L
Mi Item #12206024
MFR #8C5-8RFJSX90L
Price$61.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5-8RFJSX90L

8C5-8RFJSX90L
Mi Item #12206024
MFR #8C5-8RFJSX90L

Mfr description
7235-20225 COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.99/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End Size/Type
    #8 JIC37° - SAE45° Flare
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4062 in
  • Thread Size
    3/4-16 JIC37° - 3/4-16 SAE45°
  • Thread Size 1
    3/4-16

Details

  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    90°
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)