Motion
07518ST3QIERB365T-W2

WEG ELECTRIC CORP
07518ST3QIERB365T-W2

1800 rpm, 3 ph, 460 V, 364/5T Frame, TEFC Enclosure
Mi Item #12206095
MFR #07518ST3QIERB365T-W2
Price$15,220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07518ST3QIERB365T-W2

1800 rpm, 3 ph, 460 V, 364/5T Frame, TEFC Enclosure
Mi Item #12206095
MFR #07518ST3QIERB365T-W2

Mfr description
07518ST3QIERB365T-W2 MOTOR 75HP 4P 364/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,220.95/each

Specifications

Dimensions

  • Frame Size
    364/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)