Motion
E314K123S2N00F1

ASCO
E314K123S2N00F1

Air Piloted Valve - 2 Position
Mi Item #12206700
MFR #E314K123S2N00F1
Price$567.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
E314K123S2N00F1

Air Piloted Valve - 2 Position
Mi Item #12206700
MFR #E314K123S2N00F1

Mfr description
E314K123S2N00F1 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Seal Material
    NBR
  • Standards Met
    IP65 Rated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)