Overview
Mfr description
A22-F-R-07-S-K-32 A22-F-R-07-S-K-32 JIS
- ・Piston pump - standard\n・Pressure compensator\n・Remote pressure control\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationSide Port
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data