Overview
Mfr description
A37-F-R-01-H-S-K-32 A37-F-R-01-H-S-K-32
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationSide Port
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data