Motion
DSG-03-3C60-D12-N1-5090

YUKEN
DSG-03-3C60-D12-N1-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
MI ITEM #12206860
MFR #DSG-03-3C60-D12-N1-5090
Your Price$563.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-3C60-D12-N1-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
MI ITEM #12206860
MFR #DSG-03-3C60-D12-N1-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$563.40/each(List $647.92)

Overview

Mfr description
DSG-03-3C60-D12-N1-5090 DSG-03-3C60-D12-
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Specifications

  • Actuation
    Solenoid Operated
  • Maximum Operating Pressure
    31.5 psi
  • Coil Voltage
    12 V dc
  • Spool Spring Arrangement
    Spring Centered
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought