Motion
DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1

YUKEN
DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1

JIS Dir Valve Pilot Oper
MI ITEM #12206867
MFR #DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1
List Price$959.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1

JIS Dir Valve Pilot Oper
MI ITEM #12206867
MFR #DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$959.63/each for your price

Overview

Mfr description
DSHG-03-2B2-T-A120-N-14 DSHG-03-2B2-T-A1
  • ・CETOP D05 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 160L/min (42.3gal/min)\n

Specifications

  • Maximum Operating Pressure
    25 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought