Overview
Mfr description
FCG-01-8-11 FCG-01-8-11 JIS FLOW CONTROL
- ・Flow control vavle_x000D_\n・Max. operating pressure up to 21MPa (3,050psi)_x000D_\n・Max. flow rate up to 500L/min (132 gpm)_x000D_\n
Specifications
- Maximum Working Pressure14 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data