Overview
Mfr description
FG-02-30-N-30 FG-02-30-N-30 FLOW CONTROL
- ・Flow control vavle_x000D_\n・Max. operating pressure up to 21MPa (3,050psi)_x000D_\n・Max. flow rate up to 500L/min (132 gpm)_x000D_\n
Specifications
- Maximum Working Pressure21 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data