Mfr description
MRLP-03-10 MRLP-03-10 LO PRES MODULAR RE
- ・CETOP D05 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 160L/min (42gal/min)\n\n
Click on an icon below to learn more about the compliance and safety data