Motion
PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP

YUKEN
PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP

Pal Pump 16 cc/rev 170-1015 psi 1.5 KW
MI ITEM #12206925
MFR #PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP
List Price$5,617.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP

Pal Pump 16 cc/rev 170-1015 psi 1.5 KW
MI ITEM #12206925
MFR #PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,617.12/each for your price

Overview

Mfr description
PM16-01B-1.5-30 PM16-01B-1.5-30 PAL PUMP
  • ・Piston pump + M series motor combo\n・Compact & low noise\n・30% size reduction compared A series piston pump + motor\n・Max. operating pressure up to 16MPa (2,320psi)

Specifications

  • Maximum Operating Pressure
    16 MPa
  • Pressure Adjustment
    1.2 Mpa - 7 Mpa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought