Motion
RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES

YUKEN
RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES

1020-2970 psi Press Reducing
MI ITEM #12206931
MFR #RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES
List Price$1,858.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES

1020-2970 psi Press Reducing
MI ITEM #12206931
MFR #RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,858.40/each for your price

Overview

Mfr description
RT-10-H-22 RT-10-H-22 1020-2970 PSI PRES
  • ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)

Specifications

  • Maximum Operating Pressure
    21 MPa
  • Mount
    Threaded Connection
  • Drain Port
    Rc 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought