Overview
Mfr description
S-BG-03-L-40 S-BG-03-L-40 RELIEF VALVE P
- ・Relief valve - pilot operated - low noise\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data