Motion
23968CAMKC3P55W507

NSK CORP, BEARING DIV
23968CAMKC3P55W507

Spherical Roller Bearing - 340 mm ID, 460 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12207031
MFR #23968CAMKC3P55W507
List Price$22,620.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23968CAMKC3P55W507

Spherical Roller Bearing - 340 mm ID, 460 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12207031
MFR #23968CAMKC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,620.17/each for your price

Overview

Mfr description
23968CAMKC3P55W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1670000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2840000 N
  • Maximum RPM (Grease)
    630 rpm
  • Max Rpm
    800 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.50 mm
  • Series
    239
  • Manufacturer Upc Number
    029176915062
  • UPC_NO
    029176915062
  • Harmonization Code
    8482300080
  • Maximum Speed
    800 rpm
  • Description
    Spherical roller bearing, series 239, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought