Motion
1105
HVAC Motor - 1/16 hp, 850 rpm, 1 ph, 116 V, 42Y Frame, OPEN Enclosure, 60 Hz, 850 rpm Base
Mi Item #12207350
MFR #1105
Price$288.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/16 hp, 850 rpm, 1 ph, 116 V, 42Y Frame, OPEN Enclosure, 60 Hz, 850 rpm Base
Mi Item #12207350
MFR #1105

Mfr description
HEATING AND AIR CONDITIONING MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.60/each

Specifications

Dimensions

  • Frame Size
    42Y
  • Weight
    8.5627 lbs

Details

  • Base RPM
    850 rpm
  • Description Keyword
    Heating and Air-Conditioning Motors
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382090104
  • Maximum Speed
    700 rpm
  • Model
    K048TUB0122013B
  • Motor Horsepower
    1/16 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    116 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    850 rpm
  • UPC_NO
    786382090104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)