Motion
29602-9315

GARLOCK KLOZURE
29602-9315

Bearing Isolator - 0.7000 in, 17.78 mm Wide
MI ITEM #12207496
MFR #29602-9315
List Price$1,432.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-9315

Bearing Isolator - 0.7000 in, 17.78 mm Wide
MI ITEM #12207496
MFR #29602-9315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,432.31/each for your price

Overview

Mfr description
GUARDIAN BRONZE 3.875"ID 4.882"OD

Specifications

  • Width
    0.7000 in, 17.78 mm
  • Unitizing Ring Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.8820 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • UPC_NO
    191074148269
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Material
    Bronze
  • Overall Width
    0.7010 in
  • Series
    Guardian
  • Shaft Size
    3.875 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text