Motion
MEC04-10353

GARLOCK KLOZURE
MEC04-10353

90 mm Shaft Dia., 110 mm OD, 10 mm Overall Width, GYLON White Lip Material
MI ITEM #12207684
MFR #MEC04-10353
List Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-10353

90 mm Shaft Dia., 110 mm OD, 10 mm Overall Width, GYLON White Lip Material
MI ITEM #12207684
MFR #MEC04-10353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.66/each for your price

Overview

Mfr description
PS-SEAL GYLON WHITE REVERSE LIP 90MM

Specifications

  • Shaft Diameter
    90 mm
  • Outside Diameter
    110 mm
  • Overall Width
    10 mm
  • Seal Type
    Single Reverse Lip
  • Lip Material
    GYLON White
  • Pressure Tolerance
    73 psi;5 bar
  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    191074251372
  • Max Pressure
    73 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Minimum Temperature
    -90 °C, -130 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text