Motion
29602-5236

GARLOCK KLOZURE
29602-5236

Bearing Isolator - 0.7000 in, 17.78 mm Wide
MI ITEM #12207795
MFR #29602-5236
Price$1,449.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-5236

Bearing Isolator - 0.7000 in, 17.78 mm Wide
MI ITEM #12207795
MFR #29602-5236

Mfr description
GUARDIAN BRONZE 3.144"ID 4.922"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.67/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.9220 in
  • Overall Width
    0.7000 in, 17.78 mm
  • Shaft Size
    3.144 in
  • Width
    0.7000 in, 17.78 mm

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Material
    Bronze
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Series
    Guardian
  • Stator Material
    Bronze
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    191074255004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)