Motion
29604-7082

GARLOCK KLOZURE
29604-7082

Bearing Isolator - 0.7010 in, 17.81 mm Wide
MI ITEM #12208125
MFR #29604-7082
Price$1,911.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29604-7082

Bearing Isolator - 0.7010 in, 17.81 mm Wide
MI ITEM #12208125
MFR #29604-7082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,911.81/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    3.1880 in
  • Overall Width
    0.7010 in
  • Shaft Size
    2.438 in
  • Width
    0.7010 in, 17.81 mm

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Material
    316SS
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Series
    Guardian
  • Stator Material
    316SS
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    191074281577

Overview

Mfr description
GUARDIAN 316SS 2.438"ID 3.188"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought