Motion
24610-3696

GARLOCK KLOZURE
24610-3696

Oil Seal - Split, 11.417 in Shaft Dia., 13.150 in OD, 0.787 in Overall Width
MI ITEM #12208172
MFR #24610-3696
List Price$934.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-3696

Oil Seal - Split, 11.417 in Shaft Dia., 13.150 in OD, 0.787 in Overall Width
MI ITEM #12208172
MFR #24610-3696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$934.94/each for your price

Overview

Mfr description
26X3696 MILL-RIGHT N SPLIT 11.417"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    11.417 in
  • Outside Diameter
    13.150 in
  • Overall Width
    0.787 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought