Motion
22502-2162

GARLOCK KLOZURE
22502-2162

Oil Seal - Solid, 6.693 in Shaft Dia., 7.874 in OD, 0.716 in Overall Width, Mill-Right V Lip Material
MI ITEM #12208594
MFR #22502-2162
List Price$1,225.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22502-2162

Oil Seal - Solid, 6.693 in Shaft Dia., 7.874 in OD, 0.716 in Overall Width, Mill-Right V Lip Material
MI ITEM #12208594
MFR #22502-2162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,225.79/each for your price

Overview

Mfr description
53G1X2162 MILL-RIGHT V CRS 6.693"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.693 in
  • Outside Diameter
    7.874 in
  • Overall Width
    0.716 in
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Series
    Model 53G1
  • Harmonization Code
    8487900040
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought