Motion
MEC04-13557

GARLOCK KLOZURE
MEC04-13557

25 mm Shaft Dia., 52 mm OD, 7 mm Overall Width
MI ITEM #12209340
MFR #MEC04-13557
List Price$325.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-13557

25 mm Shaft Dia., 52 mm OD, 7 mm Overall Width
MI ITEM #12209340
MFR #MEC04-13557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.36/each for your price

Overview

Mfr description
P-S SEALS F BACK TO BACK 25MM 52MM 7MM

Specifications

  • Shaft Diameter
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    7 mm
  • Seal Type
    Dual Back-to-Back Lips
  • Pressure Tolerance
    73 psi;5 bar
  • For Use With
    Gas, Oil
  • Max Pressure
    73 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Minimum Temperature
    -90 °C, -130 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought