Overview
Mfr description
51204
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Country of OriginJAPAN
- Manufacturer Upc Number4991893595963
- Description51200 THRUST BALL BEARING
- Harmonization Code8482.10.50.48
- Weight0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data