Motion
5204BNLS
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Without Snap Ring
MI ITEM #12211146
MFR #5204BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Without Snap Ring
MI ITEM #12211146
MFR #5204BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5204

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    0.26 lbs
  • Manufacturer Upc Number
    4991893599190
  • UPC_NO
    4991893599190
  • Description
    5204
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought