Motion
5213C3
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width
MI ITEM #12211176
MFR #5213C3
Your Price$339.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width
MI ITEM #12211176
MFR #5213C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$339.68/each(List $468.77)

Overview

Mfr description
5213 C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.48
  • Country of Origin
    JAPAN
  • Weight
    3.66 lbs
  • Description
    5213 C3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought