Motion
5307BNLS
Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Without Snap Ring
Mi Item #12211198
MFR #5307BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Without Snap Ring
Mi Item #12211198
MFR #5307BNLS

Mfr description
5307
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Weight
    1.74 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5307
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893604771
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893604771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)