Motion
6010ZEBNLM
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #12211293
MFR #6010ZEBNLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #12211293
MFR #6010ZEBNLM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6010 ZEC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    6010ZEBNLM
  • Manufacturer Upc Number
    4991893645996
  • UPC_NO
    4991893645996
  • Weight
    0.58 lbs
  • Description
    6010 ZEC3
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010ZZENRBXMM is a radial deep groove ball bearing with a 50mm bore, straight bore, double shielded, 80mm OD, and 16mm width, designed for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought