Motion
6011NRBNLM
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #12211301
MFR #6011NRBNLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #12211301
MFR #6011NRBNLM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6011 NR C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Manufacturer Catalog Number
    6011NRBNLM
  • Manufacturer Upc Number
    4991893647815
  • UPC_NO
    4991893647815
  • Weight
    0.85 lbs
  • Description
    6011 NR C3
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6011NRC3BNLM is a radial deep groove ball bearing with a 55mm bore, straight bore, open design, 90mm OD, and 18mm width, perfect for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text