Motion
6012NRBNLM
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #12211309
MFR #6012NRBNLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #12211309
MFR #6012NRBNLM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6012 NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Manufacturer Catalog Number
    6012NRBNLM
  • Manufacturer Upc Number
    4991893649277
  • UPC_NO
    4991893649277
  • Weight
    0.92 lbs
  • Description
    6012 NR
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6012ZZEBSRM is a radial deep groove ball bearing with a 60mm bore, straight bore, double shielded, 95mm OD, and 18mm width, designed for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought