Motion
6015NRBNLM
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring
Mi Item #12211327
MFR #6015NRBNLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring
Mi Item #12211327
MFR #6015NRBNLM

Mfr description
6015 NR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Weight
    1.42 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6015 NR
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6015ZZEC3BSRM is a radial deep groove ball bearing with a 75mm bore, straight bore, double shielded, 115mm OD, and 20mm width, ideal for durability.
  • Manufacturer Catalog Number
    6015NRBNLM
  • Manufacturer Upc Number
    4991893653427
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893653427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)