Motion
6020NRBNLS
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #12211358
MFR #6020NRBNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #12211358
MFR #6020NRBNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6020 NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Manufacturer Catalog Number
    6020NRBNLS
  • Manufacturer Upc Number
    4991893658682
  • UPC_NO
    4991893658682
  • Weight
    2.78 lbs
  • Description
    6020 NR
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020ZZBSRM is a radial deep groove ball bearing with a 100mm bore, straight bore, double shielded, 150mm OD, and 24mm width, suitable for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought