Overview
Mfr description
6202 ZE C3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6202ZEC3BNLM
- Weight0.1 lbs
- Description6202 ZE C3
- Country of OriginJAPAN
- Harmonization Code8482.10.50.48
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6202ZEC3BNLM is a radial deep groove ball bearing with a 15mm bore, straight bore, single shielded, 35mm outside diameter, and 11mm width, ideal for various applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data