Motion
6230ZZBV2S
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
Mi Item #12211614
MFR #6230ZZBV2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
Mi Item #12211614
MFR #6230ZZBV2S

Mfr description
6230 ZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    20.75 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6230 ZZ
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6230ZZBV2S is a radial/deep groove ball bearing with a 150mm bore, straight design, double shielded, 270mm OD, and 45mm width for industrial use.
  • Manufacturer Catalog Number
    6230ZZBV2S
  • Manufacturer Upc Number
    4991893857528
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893857528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)