Motion
6236C3BNLS
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #12211617
MFR #6236C3BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #12211617
MFR #6236C3BNLS

Mfr description
6236
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Weight
    40.35 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6236
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6236C3BNLS is a radial/deep groove ball bearing with an 180mm bore, straight design, open type, 320mm OD, and 52mm width for industrial applications.
  • Manufacturer Catalog Number
    6236C3BNLS
  • Manufacturer Upc Number
    4991893857566
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893857566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)