Motion
6314NRC3BNLM

NACHI AMERICA INC
6314NRC3BNLM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #12211751
MFR #6314NRC3BNLM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6314NRC3BNLM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #12211751
MFR #6314NRC3BNLM

Mfr description
6314 NR C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.56 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6314 NR C3
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6314NRC3BNLM is a radial deep groove ball bearing with a 70 mm bore and 150 mm outside diameter, built for smooth performance.
  • Manufacturer Catalog Number
    6314NRC3BNLM
  • Manufacturer Upc Number
    4991893790757
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893790757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)