Motion
7004CYDUP4BNLS

NACHI AMERICA INC
7004CYDUP4BNLS

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Without Snap Ring
Mi Item #12211853
MFR #7004CYDUP4BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
7004CYDUP4BNLS

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Without Snap Ring
Mi Item #12211853
MFR #7004CYDUP4BNLS

Mfr description
7004CYDUP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.35 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    7004CYDUP4
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893827620
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893827620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)