Motion
7208BBNLS
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Without Snap Ring
MI ITEM #12211871
MFR #7208BBNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Without Snap Ring
MI ITEM #12211871
MFR #7208BBNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7208B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    0.84 lbs
  • Manufacturer Upc Number
    4991893840414
  • UPC_NO
    4991893840414
  • Description
    7208B
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought