1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
6151570000
3/4 Inch Cordless Torque Wrench, Pack 36V 2.5Ah, Lithium-ion, Reversible, S-Type Reaction Bar, Max Torque Reverse Output 959 ft. lbf / 1300 Nm, 10 RPM
MI ITEM #
12215118
MFR #
6151570000
List Price
$9,847.27
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Impact Wrenches and Ratchets
CHICAGO PNEUMATIC 6151570000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
6151570000
3/4 Inch Cordless Torque Wrench, Pack 36V 2.5Ah, Lithium-ion, Reversible, S-Type Reaction Bar, Max Torque Reverse Output 959 ft. lbf / 1300 Nm, 10 RPM
MI ITEM #
12215118
MFR #
6151570000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,847.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6151570000 CP8613 PACK 36V 2.5AH
Specifications
Drive Size
3/4 in
Product Type
Cordless Impact Wrenches & Ratchets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought