Motion
6151570020
3/4 Inch Cordless Connected Torque Wrench, Quality Pack 36V 2.5Ah, Lithium-ion, Reversible, S-Type Reaction Bar, Max Torque Reverse Output 959 ft. lbf / 1300 Nm, 10 RPM
MI ITEM #12215120
MFR #6151570020
List Price$12,652.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Cordless Connected Torque Wrench, Quality Pack 36V 2.5Ah, Lithium-ion, Reversible, S-Type Reaction Bar, Max Torque Reverse Output 959 ft. lbf / 1300 Nm, 10 RPM
MI ITEM #12215120
MFR #6151570020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,652.52/each for your price

Overview

Mfr description
6151570020 CP8613CQ CONNECTED QUALITY PA

Specifications

  • Drive Size
    3/4 in
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought