Motion
6151570090
Steel Housing Material, Includes 1 S type reaction bar, 2 batteries, 1 battery charger, 1 charger cable, 1 plastic case
MI ITEM #12215127
MFR #6151570090
List Price$16,554.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Housing Material, Includes 1 S type reaction bar, 2 batteries, 1 battery charger, 1 charger cable, 1 plastic case
MI ITEM #12215127
MFR #6151570090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,554.12/each for your price

Overview

Mfr description
6151570090 CP8681 PACK 36V 2.5AH

Specifications

  • Country of Origin
    HU
  • Case Included
    Yes
  • Housing Material
    Steel
  • Accessories Included
    1 S type reaction bar, 1 battery charger, 1 charger cable, 1 plastic case, 2 batteries
  • Series
    CP86
  • Housing Height
    11.2200 in
  • Housing Length
    16.3000 in, 414 mm
  • Housing Width
    106 mm;4.1700 in
  • Weight
    11.4 kg, 25.1 lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought