Motion
HC806176001872

VICKERS BY DANFOSS
HC806176001872

Hydraulic Axial Piston Pump - W, 21.969 in³/r, 360 cc/rev Displacement, Bi-Directional Input Rotation
Mi Item #12221849
MFR #HC806176001872
Price$77,046.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
HC806176001872

Hydraulic Axial Piston Pump - W, 21.969 in³/r, 360 cc/rev Displacement, Bi-Directional Input Rotation
Mi Item #12221849
MFR #HC806176001872

Mfr description
HC806176001872-TVWS-360M0FR000001RF2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,046.13/each

Specifications

Dimensions

  • Overall Height
    19.4500 in, 494.03 mm
  • Overall Length
    27.7300 in, 704.34 mm
  • Overall Width
    19.4000 in, 492.76 mm

Details

  • Application
    Industrial
  • Control Type
    Proportional Valve
  • Controller Type
    Electro-Proportional Displacement
  • Displacement
    360 cc/rev, 21.969 in³/r
  • Displacement Type
    Variable
  • Input Rotation
    Bi-Directional
  • Input Shaft Type
    SAE F 15T 8/16 DP Spline Shaft
  • Max Volume Stop
    Yes
  • Mounting Type
    SAE F 4-hole flange
  • Port Type
    SAE Straight Thread
  • Pump Application
    Industrial
  • Series
    W
  • Shaft Type
    SAE F 15T 8/16 DP Spline
  • Trade Name/Number
    Hydrokraft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)