Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchNo Switch
- Cushion TypeAir Cushion
- Lock TypeSpring Lock (Exhaust Lock)
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)