Motion
BC 63 SS-DIA DRY

REXNORD INC
BC 63 SS-DIA DRY

BC Series, 63 / 0.7500 in Pitch, Stainless Steel Material
Mi Item #12222762
MFR #BC 63 SS-DIA DRY
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 63 SS-DIA DRY

BC Series, 63 / 0.7500 in Pitch, Stainless Steel Material
Mi Item #12222762
MFR #BC 63 SS-DIA DRY

Mfr description
10526694 BC 63 SS-DIA DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.67/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    63 / 0.7500 in

Details

  • Material
    Stainless Steel
  • Product Type
    Engineering Chain
  • Series
    BC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)