Specifications
Details
- ApplicationConveyor Component
- Base MaterialPolypropylene / Polyamide
- Fastener MaterialStainless Steel
- Series869
- Stem MaterialStainless Steel
- Stem ThreadM20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)