Motion
LEV869 M30X185MM 26 SS PA

REXNORD INC
LEV869 M30X185MM 26 SS PA

Leveler - 869 Series, M30 Stem Thread, Stainless Steel Stem
Mi Item #12228238
MFR #LEV869 M30X185MM 26 SS PA
Price$114.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LEV869 M30X185MM 26 SS PA

Leveler - 869 Series, M30 Stem Thread, Stainless Steel Stem
Mi Item #12228238
MFR #LEV869 M30X185MM 26 SS PA

Mfr description
10147966 LEV869_M30X185MM_26_SS_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.33/each

Specifications

Details

  • Application
    Conveyor Component
  • Fastener Material
    Stainless Steel
  • Series
    869
  • Stem Material
    Stainless Steel
  • Stem Thread
    M30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)