1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
N1000-18T 40MM S POM
Flat Top Conveyor Chain Sprocket - Molded Split, 18 Teeth, 40 mm Bore Dia., Acetal Material
MI ITEM #
12228319
MFR #
N1000-18T 40MM S POM
Price
$131.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC N1000-18T 40MM S POM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
N1000-18T 40MM S POM
Flat Top Conveyor Chain Sprocket - Molded Split, 18 Teeth, 40 mm Bore Dia., Acetal Material
MI ITEM #
12228319
MFR #
N1000-18T 40MM S POM
Mfr description
10148120 N1000-18T_40MM_S_POM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$131
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Weight
0.22 lbs
Details
Material
Acetal
Number Of
Teeth
18
Sprocket Type
Molded Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items