Motion
KU1010-18T 1-1/2IN S PA

REXNORD INC
KU1010-18T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 18 Teeth, 1.5000 in Bore Dia., Thermoplastic Material
Mi Item #12228324
MFR #KU1010-18T 1-1/2IN S PA
Price$280.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1010-18T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 18 Teeth, 1.5000 in Bore Dia., Thermoplastic Material
Mi Item #12228324
MFR #KU1010-18T 1-1/2IN S PA

Mfr description
10649365 KU1010-18T_1-1/2IN_S_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.76/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Weight
    1.02 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Thermoplastic
  • Number Of Teeth  
    18
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)