1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
KU1500-24T 25MM S PA
Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., Polyamide Material
Mi Item #
12228334
MFR #
KU1500-24T 25MM S PA
Price
$293.36
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC KU1500-24T 25MM S PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
KU1500-24T 25MM S PA
Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., Polyamide Material
Mi Item #
12228334
MFR #
KU1500-24T 25MM S PA
Mfr description
114-4518-4 KU1500-24T_25MM_S_PA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$293
.36
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Weight
1.52 lbs
Details
Material
Polyamide
Number Of
Teeth
24
Sprocket Type
Molded Split
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items