Motion
KU2010-16T 2-1/2IN S PA

REXNORD INC
KU2010-16T 2-1/2IN S PA

Machined Non-Split Sprocket, 16 Teeth, 2.5000 in Bore Dia., 10.2500 in Pitch Dia.
Mi Item #12228340
MFR #KU2010-16T 2-1/2IN S PA
Price$314.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-16T 2-1/2IN S PA

Machined Non-Split Sprocket, 16 Teeth, 2.5000 in Bore Dia., 10.2500 in Pitch Dia.
Mi Item #12228340
MFR #KU2010-16T 2-1/2IN S PA

Mfr description
10649440 KU2010-16T_2-1/2IN_S_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.97/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Pitch Diameter  
    10.2500 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    16
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)