Motion
N5936-10T 25MM 1KW1SS POM

REXNORD INC
N5936-10T 25MM 1KW1SS POM

Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 2.4270 in Pitch Dia.
MI ITEM #12228352
MFR #N5936-10T 25MM 1KW1SS POM
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 25MM 1KW1SS POM

Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 2.4270 in Pitch Dia.
MI ITEM #12228352
MFR #N5936-10T 25MM 1KW1SS POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.74/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Pitch Diameter  
    2.4270 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Non-Split Sprocket

Overview

Mfr description
10334679 N5936-10T_25MM_1KW1SS_POM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought